Menu Search
LUTRON #P-BDG-PKG1W-C

Caseta Wireless C.L Wireless In-Wall Dimmer, Button On/Off, Raise/Lower, White

SKU # 78427609116
Type: Wireless In-Wall Dimmer
Switch Type: Button On/Off, Raise/Lower
Pole Type: 1-Pole, Multi-Location
Load: LED/CFL, Incandescent
Capacity: 150W, 600W
Voltage: 120V AC
Finish: White
Wallplate: Claro

LUL P-BDG-PKG1W-C BRIDGE-KIT