Menu Search
LUTRON #RMJS-16R-DV-B

Relay Module, 120/277VAC, 16A, 24VAC/DC Coil, 1P, Leads

SKU # 78427615046
Type: Relay Module
Operation: CCO Output Latching/Snap Switch Output Non Latching
Amps: 16A
Voltage: 120/277V AC
Coil Volts: 24V AC/DC
Poles: 1P
Wiring: Leads

LUL RMJS-16R-DV-B RELAY-MODULE