Menu Search
COOPER LIGHTING SOLUTIONS #TMSWPD1

Daylight Sensor, 120 to 277 VAC, Matte White, LED

SKU # 08008383600
Type: Daylight Sensor
Voltage: 120-277V AC
Load Type: LED
Color: Matte White
Wiring: Wireless
Mount: Tilemount
Current Draw: 3 A