Menu Search
COOPER LIGHTING SOLUTIONS #CWPD-1500

Occupancy Sensor, Passive Infrared, 1500 sq. ft., White

SKU # 08008384606
Type: Occupancy Sensor
Sensor: Passive Infrared
Field of View - deg: 360°
Coverage - area: 1500 sq. ft.
Color: White
Wiring: Wireless
Mount: Ceiling

The room based wireless sensor is an integral part of the WaveLinx system and offers passive infra red (PIR) occupancy sensing. WaveLinx ceiling sensors have coverage patterns up to 1500 sq. ft. The room based sensor is battery powered and is one of the smallest ceiling mounted room based wireless occupancy sensors on the market. The sensor operates on a wireless mesh network based on IEEE 802.15.4 standards. The sensor also contains a photocell for open loop daylight level sensing. The sensor offers three tool less mounting options for easy installation. It also offers masking options to maximize control flexibility. The sensor in combination with the WaveLinx Mobile application allows you to gain considerable energy savings from occupancy sensing based control of lighting and plug loads, as well as daylight sensing based control of lighting. The WaveLinx Mobile application allows you to map the sensor to any area or control zone, select occupancy or vacancy, occupied and unoccupied light levels and set the time out.