Menu Search
LUTRON #QSGRJ-6P-TWH

GRAFIK Eye Wireless Lighting Control Unit, Push Button, (1) 800W Wall Dimmer Master, 120V

SKU # 02755764147
Type: Wireless Lighting Control Unit
Operator Style: Push Button
Dimmers - Master: (1) 800W Wall Dimmer
Control - Master: Button, Wireless
Control - Interface: Infra Red
Finish: White with Translucent Black Cover
Voltage: 120V

Additional Info: 6 Lighting Zones, Phase Control Triac