Menu Search
COOPER LIGHTING SOLUTIONS #PRVS-C25-UNV-T4

Lumark Area/Site Luminaire, LED, 120 to 277 V, 96 w, 13,000 lm

SKU # 08008389732 Manufacturer Series: PRVS
Type: Area/Site Luminaire
Assembly Type: Luminaire
Distribution/​Beam Spread: Type IV
Fixture Type: LED Area/Site Luminaire
Color Temperature: 4000K
Lamp Type: LED
Voltage: 120-277V
Watts: 96W
Lumens: 13000
CRI: 70-CRI
Dimmable: 0 to 10 V Dimming
Housing: Die Cast Aluminum
Finish: Polyester Powder
Mounting: Pole