Menu Search
MISC- E MISC VENDORS #WPG80W-CW-V4

LED Glass Wallpack, LED, 100 to 277 V, 80 w, 10,400 lm

SKU # 62025600002 Manufacturer Series: Series WPG
Type: LED Glass Wallpack
Refractor/​Lens Type: Polycarbonate Lens
Distribution/​Beam Spread: 90° to 100°
Color Temperature: 5000K
Lamp Type: LED
Voltage: 100-277V
Watts: 80W
Lumens: 10400
CRI: > 80-CRI
Housing: Aluminum
Finish: Bronze
Mounting: Flush