Menu Search
MISC- TU MISC VENDOR #TLWMA65BP

LED Sentinel, LED, 120 to 240 V, 66.26 w, 7380.5 lm, 5000K

SKU # 62026399996
Type: LED Sentinel
Assembly Type: Dusk to Dawn Area Light
Refractor/​Lens Type: Clear Lens
Distribution/​Beam Spread: ± 120°
Color Temperature: 5000K
Lamp Type: LED
Voltage: 120-240V
Watts: 66.26 w
Lumens: 7380.5 lm
CRI: 72.3-CRI
Dimmable: No
Housing: Die Cast Aluminum
Mounting: Wall