Menu Search
SIGNIFY #AL200-NW-G1-AR-4-6-BZ

Keene Area Lighting Fixture, LED, 347 V, 201 w, 25,000 lm

SKU # 78335202404
Type: Area LED Lighting Fixture
Distribution/​Beam Spread: Type 4
Color Temperature: 4000K
Lamp Type: LED
Voltage: 347V
Watts: 201 w
Lumens: 25000
CRI: 70-CRI
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Arm Mount