Menu Search
COOPER LIGHTING SOLUTIONS #HPWR-65T-250-TT-LL-HAZ

Lumark Warrior Floodlight Fixture, HPS Lamp, 250W, Tri Tap Ballast, Die Cast Aluminum, Trunnion Mount

SKU # 66240071909
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 250W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: Tri Tap
NEMA Dist: 6 x 5
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 13.00x15.00x7.00 in. (330x381x178mm)
EPA: 1.30 sq-ft at 45 deg