Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-A25-S

Floodlight Fixture LED 85W Polyester Powder

SKU # 08008372106 Manufacturer Series: Night Falcon
RoHS Compliant
Fixture Type: Floodlight
Lamp Type: LED
Watts: 85W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Polyester Powder
Mounting: Slipfitter
Housing HxWxD: 15.31x15.94x8.44 in. (388x405x214mm)
EPA: 1.25 sq-ft