Menu Search
COOPER LIGHTING SOLUTIONS #MHNK-Y76-1000TT-LL

Lumark Floodlight, Metal Halide, 1000W, Tri Tap Ballast, Die Cast Aluminum

SKU # 66240092325 Manufacturer Series: NK Nighthawk III
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 1000W
Lamp Included: Yes
Voltage: 347V
Ballast Type: Tri Tap
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Finish: Dark Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 18.50x20.50x9.50 in. (470x521x241mm)
EPA: 4.20 sq-ft at 90 deg

The Lumark Nighthawk series utilizes a soft-cornered aerodynamic design to provide excellent EPA ratings and an aesthetically pleasing appearance. Dark bronze polyester powder coat finish assures corrosion resistance and long-lasting aesthetics. Select from integral slipfitter, galvanized steel or trunnion mount for maximum field installation and adjustability. The Nighthawk floodlight is ideal for all commercial and industrial applications including fa├žade, accent, parking lots, retail and security.