Menu Search
EATON CROUSE-HINDS SERIES #FMVSY400/TT-76

ChampĀ® Floodlight Fixture HPS 400W Epoxy Powder Coat

SKU # 78227482152 Manufacturer Series: FMV
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: Tri Tap
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Finish: Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 20.00x18.00x6.80 in. (508x457x173mm)
EPA: 2.10 sq-ft