Menu Search
LIND EQUIPMENT #LE970LED-MAG

Floodlight Fixture LED Powder-Coat Yellow Paint

SKU # 42035798998
Fixture Type: Floodlight
Lamp Type: LED
Voltage: 120/240V
Housing: Cast Aluminum
Finish: Powder Coated Yellow Paint
Mounting: Yoke

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Voltage - 120/240V; Housing - Cast Aluminum; Finish - Powder-Coat Yellow Paint; Mounting - Yoke; Additional Information - IP65 Rated

Additional Info: IP65 Rated