Menu Search
SIGNIFY #STKLPF2K-6

Floodlight Fixture LED 40W Bronze

SKU # 78603495776 Manufacturer Series: Lyte Pro STK
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 347V
NEMA Dist: 6H x 6V
Housing: Die Cast
Finish: Bronze
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 9.07x5.90x11.01 in. (230x150x280mm)
EPA: 0.39 sq-ft