Menu Search
SIGNIFY #PF3Y400MALT

Floodlight Fixture Metal Halide 400W Bronze

SKU # 66205760910 Manufacturer Series: FF

Compare

Maximum number of products selected.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HID
Housing: Aluminum
Finish: Bronze
Mounting: Yoke
Housing HxWxD: 12.03x13.94x6.21" (306x354x158mm)