Menu Search
SIGNIFY #FL10W40K1

Floodlight, LED, 10 w, 120 VAC, 850 lm, 4000K

SKU # 19009613072
Fixture Type: Floodlight
Lamp Type: LED
Watts: 10W
Voltage: 120V AC
Housing: Die Cast Aluminum
Finish: Textured Black
Lumens: 850
Range: -40° to +104°F
Mounting: Yoke
Housing HxWxD: HxWxD: 4.61 x 4.53 x 1.1 in.
CRI: 80-CRI
Color Temperature: 4000K