Menu Search
LEGRAND - PASS & SEYMOUR #PAR1

Outdoor Lampholder, Open Gray Die Cast Zinc

SKU # 78500725490 Manufacturer Series: PAR
Fixture Type: Outdoor Lamp Holder, Open
Housing Style: Open Fitter
Aiming Position: Down
Mounting: Knuckle, 1/2 in.NPS
Material: Die-cast Zinc
Finish: Gray
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 150W