Menu Search
SIGNIFY #BL9DW-AS7

Hadco® Accent Light, LED, 12 V, Die Cast Aluminum

SKU # 78335202080 Manufacturer Series: FlexScape BL9
Fixture Type: Low Voltage Accent Light
Lamp Type: LED
Voltage: 12V
Housing: Die Cast Aluminum
LxWxD: LxWxD: 4.56 x 3.17 x 5.04 in.

Hadco FlexScape LED accent luminaire BL9 brings landscape lighting to the next level. Designed for optimal LED performance, it provides the lighting professional with countless low voltage options. The luminaire's rugged die cast aluminum housing features