Menu Search
SIGNIFY #BL5016-HS7

Hadco® Accent Light, MR16, 12 V, Bi-Pin

SKU # 78335200426 Manufacturer Series: BL5016
Fixture Type: Micro Bullyte Accent Light
Lamp Type: MR16
Voltage: 12V
Socket: Bi-Pin
Housing: Die Cast Marine Grade Aluminum Alloy
LxWxD: LxW: 5-13/16 x 2-13/16 in.

The housing is constructed of double gasketed, die cast marine-grade alloy aluminum for long life. With vibration-proof serrated teeth along with the base of the housing, it provides a positive lock. A 360┬░ fully adjustable swivel arm allows for precise l