Menu Search
SIGNIFY #IL9DW-A

Hadco® LED In Ground Luminaire, LED Lamp, 11 w Lamp, Polyester

SKU # 78335202158 Manufacturer Series: FlexScape IL9
Fixture Type: Landscape Surface
Mounting: In Ground
Lamp Type: LED
Max Lamp: 11 w
Ballast/​Volts: 12 V
Housing: Polyester
Globe: Clear
Guard: Bullet Light
Finish: Black

Hadco FlexScape LED in ground luminaire IL9 opens new horizons for low voltage landscape lighting. It is designed for optimal LED performance and superior flexibility. The luminaire creates visual interest for pathways, walls, columns and foliage. Its rug