Menu Search
COOPER LIGHTING SOLUTIONS #MST27920LES

Motion Sensor Lampholder, 31W, 120V, 2 Heads, Wall and Eave, 70-ft x 270-deg

SKU # 08008362431
Type: Motion Sensor Lamp Holder
Watts: 31W
Voltage: 120V
Number of Heads: 2
Range: 70 ft. x 270 Degree
Mounting: Wall and Eave

Motion Sensor-Light Assemblies: Type - Motion Sensor Lampholder; Watts - 31W; Voltage - 120; Number of Heads - 2; Range - 70-ft x 270-deg; Mounting - Wall and Eave; Additional Information - Bronze, LED Indicator