Menu Search
COOPER LIGHTING SOLUTIONS #VAN25VW255L5VA

Vanguard Roadway Luminaire, Mercury Vapour Lamp, 250W, 120V, CWA Ballast, Type V

SKU # 62269634076 Manufacturer Series: III
Fixture Type: Roadway/Area Security
Lamp Type: Mercury Vapour
Watts: 250W
Lamp Included: Yes
Voltage: 120V
Ballast Type: CWA
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Acrylic
Control: Photocontrol

Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - Mercury Vapour; Watts - 250; Lamp Included - Yes; Voltage - 120V; Ballast Type - CWA; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Acrylic; Control - Photocontrol; Additional Information - Arm Length: 26.88 in., Wired: (2) 5 ft No. 14 Leads; Manufacturer Series - Vanguard III

Additional Info: Arm Length: 26.88 in., Wired: (2) 5 ft No. 14 Leads