Menu Search
GENERAL ELECTRIC #M2RC15S1N1GMC2108

Roadway Cobrahead, HPS 150W 120V

SKU # 62228092037 Manufacturer Series: M-250R2
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 150W
Lamp Included: No
Voltage: 120V
Ballast Type: NPF
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Horizontal Slipfitter, 1-1/4 in.-2 in. Pipe

Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 150; Lamp Included - No; Voltage - 120V; Ballast Type - NPF; Distribution - Type II, Medium Cutoff; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Flat Lens, Glass; Mounting - Horizontal Slipfitter, 1-1/4"-2" Pipe; Manufacturer Series - M-250R2