Menu Search
Lighting Outdoor Lighting Street Light Fixtures #SVM60W32LED4K-G2-LE3-UNV-DMG-RC
SIGNIFY #SVM60W32LED4K-G2-LE3-UNV-DMG-RC

LUMEC Road Way Luminaire, LED, 71 w, 120 to 277 VAC, Polymer

SKU # 19009601487 Manufacturer Series: StreetView SVM
Fixture Type: Road Way Luminaire
Lamp Type: LED
Watts: 71W
Lamp Included: Yes
Voltage: 120-277V AC
Distribution: Type III
Housing: Low Copper Die Cast A360 Aluminum Alloy
Refractor: Polymer
Lumens: 7855
Mounting: 5-1/4 in. Tenon
Control: Twist Lock Photocell or Shorting Cap Receptacle
Dimmable: Yes

The Philips Lumec StreetView LED luminaire is designed for many applications that require medium intensity lighting. Powered by the Philips LEDgine platform and featuring innovative thermal management design, this LED luminaire has two major assets: excep