Menu Search
Lighting Outdoor Lighting Street Light Fixtures #SVM60W32LED4KRLE2UNVGY3RCSP1D
SIGNIFY #SVM60W32LED4KRLE2UNVGY3RCSP1D

Roadway Lighting, LED Lamp, 60W, 120-277V, Die Cast Aluminum Gray

SKU # 62225298975 Manufacturer Series: SVM
RoHS Compliant
Fixture Type: Roadway
Lamp Type: LED
Watts: 60W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type II
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Acrylic
Control: Twist-Lock Photocell Receptacle

Additional Info: Color Temperature: 4000K, Shorting Cap