Menu Search
COOPER LIGHTING SOLUTIONS #XTOR3A347V-PC2

Wall Mount Area Cutoff, LED, 30W

SKU # 08008363469 Manufacturer Series: XTOR
RoHS Compliant
Fixture Type: Wall Mount Area Cutoff
Lamp Type: LED
Watts: 30W
Lamp Included: Yes
Voltage: 347V
Ballast Type: LED Driver
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Refractor: Glass
LxWxD: 8.00 x 6.63 x 4.00 in.

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - LED; Watts - 30; Lamp Included - Yes; Voltage - 347V; Ballast Type - LED Driver; Housing - Die Cast Aluminum; Finish - Carbon Bronze; Refractor - Glass; LxWxD - 8.00 x 6.63 x 4.00 in.; Additional Information - Full Cutoff Luminaire, Wet Location Use; Manufacturer Series - XTOR

Additional Info: Full Cutoff Luminaire, Wet Location Use