Menu Search
COOPER LIGHTING SOLUTIONS #WPL6B

Lumark Wall Mount Luminaire, 46 w, LED, 5883 lm, 70-CRI, 5000K

SKU # 80083751402
Fixture Type: Wall Mount Luminaire
Lamp Type: LED
Watts: 46W
Lamp Included: Included
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 5883
CRI: 70-CRI
Color Temperature: 5000K
Refractor: Borosilicate Refractive Glass
LxWxD: LxWxD: 10 x 16-5/8 x 11-3/8 in.
Certifications: UL-1598