Menu Search
COOPER LIGHTING SOLUTIONS #WPL4B

Lumark Wall Mount Luminaire, LED Lamp, 120/277V, 32W, Bronze

SKU # 08008375136 Manufacturer Series: Series WP
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 32W
Lamp Included: Yes
Voltage: 120/277V
Ballast Type: Electronic
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 4199
Refractor: Glass
LxWxD: 16-5/8 x 10 in.

COO WPL4B