Menu Search
COOPER LIGHTING SOLUTIONS #MPWP-FC-150-TT-LL

Lumark Wallpack, Metal Halide Lamp, 150W, 120/277V

SKU # 08008376152 Manufacturer Series: Wal-Pak
Fixture Type: Wallpack
Lamp Type: Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: 120/277V
Ballast Type: Pulse Start
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Refractor: Anodized Aluminum
LxWxD: 16.63x10.00x16.25 in.