Menu Search
SIGNIFY #GC57-NW-G1-SM-5-6-BZ

Keene Garage and Canopy Light, 57 w, LED, 6322 lm, 70-CRI

SKU # 78335202428 Manufacturer Series: GC57
RoHS Compliant
Fixture Type: Garage and Canopy Light
Lamp Type: LED
Watts: 57 w
Voltage: 347V AC
Driver Type: Electronic
Housing: Die Cast Aluminum Alloy
Finish: Textured Dark Bronze
Lumens: 6322
CRI: 70-CRI
Color Temperature: 4000K
Refractor: Polycarbonate
LxWxD: LxWxD: 10.29 x 10.29 x 3.5 in.
Certifications: cULus, DLC Listed