Menu Search
SIGNIFY #GC88-NW-G1-SM-5-8-BZ

Keene Garage and Canopy Light, 88 w, LED, 10,519 lm, 70-CRI

SKU # 78335202507 Manufacturer Series: GC88
RoHS Compliant
Fixture Type: Garage and Canopy Light
Lamp Type: LED
Watts: 88 w
Voltage: 120-277V AC
Driver Type: Electronic
Housing: Die Cast Aluminum Alloy
Finish: Textured Dark Bronze
Lumens: 10519
CRI: 70-CRI
Color Temperature: 4000K
Refractor: Polycarbonate
LxWxD: LxWxD: 14 x 14 x 6 in.
Certifications: cULus, DLC Listed