Menu Search
SIGNIFY #WP50-NW-G1-8-BZ

Keene Wall Pack, LED Lamp, 50W, 120-277V, Bronze, 5543 lm

SKU # 78335202407
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 50W
Lamp Included: Yes
Voltage: 120-277V
Finish: Bronze
Lumens: 5543
LxWxD: 9.29 in. L x 14.4 in. W x 7.13 in. D (236.0x367.0x181.0 mm)

PHI WP50-NW-G1-8-BZ