Menu Search
SIGNIFY #LPW32-G3-8-DGY

Keene Wall Sconce, 70 w, LED, 7400 lm, 70-CRI, 4000K

SKU # 62225281388 Manufacturer Series: LytePro LPW32
RoHS Compliant
Fixture Type: Large Wall Sconce
Lamp Type: LED
Watts: 70W
Voltage: 120-277V
Driver Type: Dimmable
Finish: Dark Gray Textured Painted
Lumens: 7400
CRI: 70-CRI
Color Temperature: 4000K
LxWxD: LxWxD: 4.6 x 12 x 9.2 in.
Certifications: cETLus, DLC Listed, ANSI/IEEE C62.45 Per ANSI/IEEE C62.41.2 Scenario I Category C

LytePro LED large wall sconce LPW32 features outstanding value in a compact, architectural design. This powerful and precise combination offers outstanding energy savings with excellent photometric performance. LPW32 is ideal for building perimeters and c