The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
APPLETON #8170

Portable Hand Lamp Cage Closed End w/Reflector

SKU # 03628327491 Manufacturer Series: 7000
Accessory Type: Hand Lamp Guards
Lamp Type: 100A
Guard Type: Portable Hand Lamp Cage
Latch Type: Quick Open
Material: Wire, Zinc-plated
Style/​Shape: Closed End with Reflector

Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Style/Shape - Closed End w/Reflector; Latch Type - Quick Open; Lamp - 100A; Material - Wire, Zinc Plated; Manufacturer Series - 7000