Menu Search
COOPER LIGHTING SOLUTIONS #HW242E

Recessed Downlight Ballast and Socket Module Horizontal

SKU # 62269602029 Manufacturer Series: Portfolio PDS

Compare

Maximum number of products selected.
Type: Recessed Downlight Ballast and Socket Module
Lamp Position: Horizontal
Lamp Type: 42W TTT
Lamp Socket: G24q3/Gx24q4
Lamp Quantity: 2
Housing Models: PD8
Ballast Type: Electronic
Ballast Voltage: 120-277V

Downlighting Ballasted Light Modules: Type - Recessed Downlight Ballast and Socket Module; Lamp Position - Horizontal; Lamp Type - (2) 42W TTT; Lamp Socket - G24q3/Gx24q4; Housing Models - PD8; Ballast Type - Electronic; Ballast Voltage - 120-277V; Additional Information - Additional Lamp Types: (2) 26/32W TTT, (2) 26W DTT; Manufacturer Series - Portfolio PDS

Additional Info: Additional Lamp Types: (2) 26/32W TTT, (2) 26W DTT