Menu Search
COOPER LIGHTING SOLUTIONS #RL56069BLE40AWH

Retrofit LED Module, 9.7 w, 600 lm, 120 V, 50,000 hrs

SKU # 08008380923 Manufacturer Series: RL5
Type: Retrofit LED Module
Lamp: 9.7 w, 600 lm
Voltage: 120V
Mounting: 5 and 6 in. Housing
Color Temperature: 2700K - 5000K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Minimum Starting Temperature: -40°C
Sound Rating: 22.5 dBA
Certifications: cULus/UL-Listed, Energy Star Certified, ASTM-E283, NEC-410.16, FCC-47CFR Part 15, Title-24 JA8-2016-E, IEC Rated

The Halo Home RL56 is an integrated LED module with Bluetooth® Mesh connectivity for 5 in. and 6 in. aperture recessed downlights. When paired with the Halo Home mobile app or Halo Home in-wall dimmers, the RL56 can be wirelessly controlled. Suitable for new construction, remodel and retrofit installation. Listed for use with Halo 5 in. and 6 in. housings and classified for use with other 5 in. and 6 in. housings, air-tight and can be used with housings in direct contact with insulation. The RL56 is designed to connect to the Halo Home Bluetooth® Mesh network with no hub or internet connection required.