Menu Search
COOPER LIGHTING SOLUTIONS #SMD6R6935WHDM-C

Halo Surface LED Downlight, 9.6 w 600 lm, 120 VAC 50/60Hz

SKU # 08008371400 Manufacturer Series: SMD6
RoHS Compliant
Type: Surface LED Downlight
Lamp: 9.6 w 600 lm
Voltage: 120V AC 50/60Hz
Mounting: Ceiling or Wall
Color Temperature: 3500K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Sound Rating: Class A
Certifications: IECC Compliant, Energy StarĀ® Certified, California Title 20, 24 Compliant

The Halo surface mount LED downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6 in.) is available in 120 V through 277 V configurations and is designed for installation in many 3-1/2 and 4 in. square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5 and 6 in. aperture IC and Non-IC recessed housings.