Menu Search
LITELINE CORP #RA4-12G-30K-90BK

Liteline LED Gimbal Recessed Fixture, 12W 1015 lumens, 50000 Hours

SKU # 77125076685 Manufacturer Series: LUNA RA4-12G
Type: Recessed Retrofit LED Gimbal Fixture
Lamp: 12W 1015 lumens
Voltage: 100-135V AC, 60Hz
Mounting: 4 in. Round Housing
Color Temperature: 3000K
CRI: 90
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20degC (-4degF)
Certifications: cETLus Listed, Energy Star Qualified, California Title 24

LTC RA4-12G-30K-90BK