Menu Search
SIGNIFY #L6RA15835WVA

Lightolier Adjustable Downlight Engine/Trim, 1500 lm, Round, Recessed

SKU # 66205794126 Manufacturer Series: LyteCaster L6RA
RoHS Compliant
Type: Adjustable Downlight Engine/Trim
Lamp: 1500 lm
Voltage: 120 V or 12 to 277 V
Mounting: Round, Recessed
Color Temperature: 3500K
CRI: 80-CRI
Lamp Life - approx: 50,000 hrs
Sound Rating: Class A
Certifications: cULus-Listed