Menu Search
SIGNIFY #2FXP42B840-4-DS-UNV-DIM-2X4

Recessed LED Module, 38 w 4245 Im, 120 to 277 V, 3000 hrs

SKU # 78419738132 Manufacturer Series: Series FXP
Type: Recessed LED Module
Lamp: 38 w 4245 lm
Voltage: 120-277V
Color Temperature: 4000K
CRI: 80-CRI
Lamp Life - approx: 3000 hrs
Minimum Starting Temperature: -20°C
Sound Rating: Class A Standards
Certifications: UL-Listed, cULus Listed, cETLus Listed, CSA Certified