Menu Search
SIGNIFY #CR8R23935UW

Lightolier Retrofit LED Downlight, 28 w 2300 lm, 120/277 VAC 60Hz

SKU # 19009601771 Manufacturer Series: Commercial
RoHS Compliant
Type: Retrofit LED Downlight
Lamp: 28 w 2300 lm
Voltage: 120/277V AC 60Hz
Mounting: 8 in. Round Recessed
Color Temperature: 3500K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Minimum Starting Temperature: -20°C
Certifications: cULus-Listed, ENERGY STAR® Certified

Eliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy i