Menu Search
COOPER LIGHTING SOLUTIONS #41MDH

Halo Downlight Trim, LED Lamp, Reflector Trim, Recessed

SKU # 08008385018
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Semi-Specular Clear
Mounting: Recessed
Application: Wet Location
Certifications: cULus-Listed, ENERGY STARĀ® Certified, FCC CFR Title 47 Part 15 Class A