or
Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 6 in. Round; Trim Style - Enclosed, Solite Lens w/Reflector; Trim/Ring Finish - Specular Clear/White; Application - Wet Location; Trim OD - 7.25 in. (184mm)