Menu Search
COOPER LIGHTING SOLUTIONS #RL560WH99355/6

LED Trim Module, 7-1/4 in. OD Trim, LED Lamp, Baffle Trim

SKU # 08008371255 Manufacturer Series: RL56
RoHS Compliant
Type: Retrofit LED Trim Module
Lamp: LED
Nominal Aperture: 5 or 6 in.
Trim Style: Baffle
Trim/​Ring Finish: Matte White
Application: Damp Location
Trim OD: 7-1/4 in.
Certifications: UL-Listed, ENERGY STARĀ® Certified, ANSI-C78.377-2008, NFPA 70, NEC Section 410.16 (A)(1) and 410.16 (C)(3), T24 California Complaint, FCC Title 47 CFR, Part 15, Class B

The Halo RL560 is a complete LED baffle-trim module for 5 and 6 in. aperture recessed downlights, suitable for new construction, remodel and retrofit installation. The RL560 is cULus listed for use with Halo and All-Pro, and is UL classified for use with