Menu Search
COOPER LIGHTING SOLUTIONS #HLCMS9129301EWH

Cooper Controls Surface Light, 9-1/2 in. OD Trim, LED Lamp, 9 in. Aperture

SKU # 08008312799
Type: Surface Light
Lamp: LED
Nominal Aperture: 9 in.
Trim/​Ring Finish: Matte White
Mounting: Surface
Application: Residential
Trim OD: 9-1/2 in.
Certifications: UL-Listed, Title 24 Compliant