Menu Search
SIGNIFY #L3SDW

Lightolier Downlight Trim, 4-1/2 in. W Trim, LED Lamp, Recessed

SKU # 66205799775 Manufacturer Series: LyteCaster L3
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 3 in. Square
Trim Style: Flange
Trim/​Ring Finish: White Cone
Mounting: Recessed
Application: Damp Location
Trim OD: W: 4-1/2 in.
Certifications: cULus-Listed, ENERGY STARĀ® Certified, Title-24

LyteCaster LED Accent 3 in. is a versatile family designed for commercial and residential areas in both new construction and remodel applications. LyteCaster's shallow luminaire height and 3 part modular system provides for easy installation and upgradeab