Menu Search
SIGNIFY #Z4RDL10840WOCDZ10U

Lightolier Downlight Trim, 4-1/4 in. OD Trim, LED Lamp

SKU # 19009610663 Manufacturer Series: EasyLyte Z4RDL
RoHS Compliant
Type: Wide Distribution Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Round
Trim Style: Open, Reflector
Trim/​Ring Finish: Clear Diffuse
Application: Wet Location
Trim OD: 4-1/4 in.
Certifications: cULus-Listed, ENERGY STARĀ® Certified