Menu Search
SIGNIFY #C4RDLCD

Lightolier Downlight Trim, 5-3/4 in. OD Trim, LED Lamp

SKU # 66205797230 Manufacturer Series: Calculite C4
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Comfort Clear Diffuse
Application: Wet Location
Trim OD: 5-3/4 in.
Certifications: cULus, DLC Listed, ENERGY STARĀ® Certified, CEC Title-24 JA8