Menu Search
SIGNIFY #L4RDD

Lightolier Downlight Trim, 5 in. OD Trim, LED Lamp, Open Trim

SKU # 66205799370 Manufacturer Series: LyteCaster L4R
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Round
Trim Style: Open
Trim/​Ring Finish: Clear Diffuse
Mounting: Recessed
Application: Wet Location
Trim OD: 5 in.
Certifications: cULus-Listed, ENERGY STARĀ® Certified